Zoro Homepage

Chain Sling, Dbl Leg, 15200 lb, 3/8In, 14ft

  • Mfr # 38DOSW10X14

  • Zoro # G6989814


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38DOSW10X14
Zoro #
G6989814
UPC #
697886619831
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
5 1/2 in
Length of Sling Leg
13.4 ft
Master Link/Bail Overall Height
7 in
Length
14 ft.
Master Link/Bail Opening Width
2 3/4 in
Master Link Inside Length
6 in
Chain Trade Size
3/8 in
Master Link Inside Width
3 in
Hook Opening Width
33/64 in
Sling Leg Length
14 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 7/16 in
Sling Hardware Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Includes
Chain Sling Safety Bulletin Rev 2.12
Item
Chain Sling
Attachment Type
Oblong Link and (2) Sling Hooks
Sling Material
Alloy Steel
Material
Steel
Overall Reach
14 ft.
Color
Black, Orange
Working Load Limit
15,200 lb
Number of Chains
2
Standards
ASME B30.9, NACM, OSHA
Double Capacity @ 60 Degrees
15,200 lb.
Chain Adjustability
Fixed
Fitting Material
Steel
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 60 Degrees
15,200 lb
Load Capacity @ 45 Degrees
12,400 lb
Fitting Finish
Powder Coated
Fitting Color
Orange
Chain Finish
Black Oxide
Hook Type Included
Sling Hook
Chain Color
Black
Chain Grade
100
Load Capacity @ 30 Degrees
8,800 lb
Number of Legs
2

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 14 ft, Number of Legs 2, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.