Zoro Homepage

Chain Sling, Dbl Leg, 15200 lb, 3/8In, 16ft

  • Mfr # 38DOSW10X16

  • Zoro # G7261721


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38DOSW10X16
Zoro #
G7261721
UPC #
697886619848
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Opening Width
2 3/4 in
Length
16 ft.
Master Link/Bail Overall Height
7 in
Length of Sling Leg
15.4 ft
Hook Opening Width
33/64 in
Chain Trade Size
3/8 in
Master Link Inside Length
6 in
Master Link Inside Width
3 in
Sling Leg Length
16 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 7/16 in
Color
Black, Orange
Double Capacity @ 60 Degrees
15,200 lb.
Item
Chain Sling
Number of Chains
2
Material
Steel
Sling Hardware Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Includes
Chain Sling Safety Bulletin Rev 2.12
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and (2) Sling Hooks
Sling Material
Alloy Steel
Overall Reach
16 ft.
Working Load Limit
15,200 lb
Fitting Color
Orange
Load Capacity @ 30 Degrees
8,800 lb
Load Capacity @ 45 Degrees
12,400 lb
Load Capacity @ 60 Degrees
15,200 lb
Chain Finish
Black Oxide
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Number of Legs
2
Chain Color
Black
Fitting Material
Steel
Hook Type Included
Sling Hook
Chain Adjustability
Fixed
Chain Grade
100

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 16 ft, Number of Legs 2, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.