Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 15200 lb, 3/8In, 20ft

  • Mfr # 38DOSW10X20

  • Zoro # G6771222


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38DOSW10X20
Zoro #
G6771222
UPC #
697886619862
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
3/8 in
Length
20 ft.
Master Link/Bail Opening Width
2 3/4 in
Master Link/Bail Overall Height
8 3/4 in
Length of Sling Leg
19.4 ft
Master Link/Bail Opening Height
5 1/2 in
Master Link Inside Length
6 in
Chain Trade Size
3/8 in
Hook Opening Width
33/64 in
Sling Leg Length
20 ft
Master Link Inside Width
3 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 7/16 in
Sling Hardware Material
Steel
Material
Steel
Number of Chains
2
Attachment Type
Oblong Link and (2) Sling Hooks
Overall Reach
20 ft.
Working Load Limit
15,200 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Item
Chain Sling
Sling Material
Alloy Steel
Standards
ASME B30.9, NACM, OSHA
Double Capacity @ 60 Degrees
15,200 lb.
Color
Black, Orange
Includes
Chain Sling Safety Bulletin Rev 2.12
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Chain Finish
Black Oxide
Chain Color
Black
Load Capacity @ 45 Degrees
12,400 lb
Number of Legs
2
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Fitting Material
Steel
Chain Adjustability
Fixed
Load Capacity @ 30 Degrees
8,800 lb
Fitting Color
Orange
Load Capacity @ 60 Degrees
15,200 lb

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 33/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.