Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 5 ft

  • Mfr # 12DOSW10X5

  • Zoro # G6898491


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12DOSW10X5
Zoro #
G6898491
UPC #
697886619879
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
1/2 in
Length
5 ft.
Length of Sling Leg
4.2 ft
Master Link/Bail Overall Height
10 1/4 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Opening Height
7 in
Sling Leg Length
5 ft
Hook Opening Width
5/8 in
Master Link Inside Length
8 in
Chain Trade Size
1/2 in
Master Link Inside Width
4 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 25/32 in
Number of Chains
2
Item
Chain Sling
Double Capacity @ 60 Degrees
26,000 lb.
Attachment Type
Oblong Link and (2) Sling Hooks
Working Load Limit
26,000 lb
Overall Reach
5 ft.
Finish
Chain Black Coating, Fittings Powder-Coated
Material
Steel
Sling Material
Alloy Steel
Color
Black, Orange
Standards
ASME B30.9, NACM, OSHA
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Hardware Material
Steel
Chain Finish
Black Oxide
Load Capacity @ 30 Degrees
15,000 lb
Load Capacity @ 60 Degrees
26,000 lb
Fitting Color
Orange
Load Capacity @ 45 Degrees
21,200 lb
Fitting Finish
Powder Coated
Number of Legs
2
Chain Color
Black
Chain Grade
100
Hook Type Included
Sling Hook
Chain Adjustability
Fixed
Fitting Material
Steel
Maximum Operating Temperature
400 Degrees F

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.