Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 26000 lb, 1/2In, 12ft

  • Mfr # 12DOSW10X12

  • Zoro # G7048386


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12DOSW10X12
Zoro #
G7048386
UPC #
697886619916
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
1/2 in
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Width
3 1/2 in
Length of Sling Leg
11.2 ft
Length
12 ft.
Master Link/Bail Opening Height
7 in
Chain Trade Size
1/2 in
Sling Leg Length
12 ft
Master Link Inside Length
8 in
Hook Opening Width
5/8 in
Master Link Inside Width
4 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 25/32 in
Includes
Chain Sling Safety Bulletin Rev 2.12
Color
Black, Orange
Sling Material
Alloy Steel
Material
Steel
Attachment Type
Oblong Link and (2) Sling Hooks
Double Capacity @ 60 Degrees
26,000 lb.
Item
Chain Sling
Finish
Chain Black Coating, Fittings Powder-Coated
Standards
ASME B30.9, NACM, OSHA
Overall Reach
12 ft.
Working Load Limit
26,000 lb
Number of Chains
2
Sling Hardware Material
Steel
Chain Adjustability
Fixed
Fitting Color
Orange
Chain Grade
100
Hook Type Included
Sling Hook
Load Capacity @ 45 Degrees
21,200 lb
Number of Legs
2
Chain Finish
Black Oxide
Load Capacity @ 60 Degrees
26,000 lb
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 30 Degrees
15,000 lb
Fitting Finish
Powder Coated
Fitting Material
Steel

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.