Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 26000 lb, 1/2In, 16ft

  • Mfr # 12DOSW10X16

  • Zoro # G7155163


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12DOSW10X16
Zoro #
G7155163
UPC #
697886619930
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
1/2 in
Length
16 ft.
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Opening Height
7 in
Master Link/Bail Overall Height
9 in
Length of Sling Leg
15.2 ft
Hook Opening Width
5/8 in
Master Link Inside Length
8 in
Sling Leg Length
16 ft
Master Link Inside Width
4 in
Chain Trade Size
1/2 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 25/32 in
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Double Capacity @ 60 Degrees
26,000 lb.
Sling Material
Alloy Steel
Number of Chains
2
Includes
Chain Sling Safety Bulletin Rev 2.12
Overall Reach
16 ft.
Material
Steel
Working Load Limit
26,000 lb
Item
Chain Sling
Attachment Type
Oblong Link and (2) Sling Hooks
Chain Finish
Black Oxide
Load Capacity @ 45 Degrees
21,200 lb
Maximum Operating Temperature
400 Degrees F
Number of Legs
2
Load Capacity @ 30 Degrees
15,000 lb
Chain Adjustability
Fixed
Fitting Color
Orange
Load Capacity @ 60 Degrees
26,000 lb
Chain Color
Black
Fitting Finish
Powder Coated
Fitting Material
Steel
Hook Type Included
Sling Hook
Chain Grade
100

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 16 ft, Number of Legs 2, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.