Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 26000 lb, 1/2In, 18ft

  • Mfr # 12DOSW10X18

  • Zoro # G7226134


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12DOSW10X18
Zoro #
G7226134
UPC #
697886619947
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
1/2 in
Length
18 ft.
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Width
3 1/2 in
Length of Sling Leg
17.2 ft
Master Link/Bail Opening Height
7 in
Hook Opening Width
5/8 in
Sling Leg Length
18 ft
Master Link Inside Length
8 in
Master Link Inside Width
4 in
Chain Trade Size
1/2 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 25/32 in
Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Standards
ASME B30.9, NACM, OSHA
Double Capacity @ 60 Degrees
26,000 lb.
Sling Hardware Material
Steel
Item
Chain Sling
Overall Reach
18 ft.
Attachment Type
Oblong Link and (2) Sling Hooks
Finish
Chain Black Coating, Fittings Powder-Coated
Working Load Limit
26,000 lb
Sling Material
Alloy Steel
Color
Black, Orange
Number of Chains
2
Load Capacity @ 45 Degrees
21,200 lb
Fitting Finish
Powder Coated
Chain Adjustability
Fixed
Fitting Material
Steel
Load Capacity @ 30 Degrees
15,000 lb
Chain Grade
100
Fitting Color
Orange
Hook Type Included
Sling Hook
Load Capacity @ 60 Degrees
26,000 lb
Chain Finish
Black Oxide
Number of Legs
2
Maximum Operating Temperature
400 Degrees F
Chain Color
Black

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 18 ft, Number of Legs 2, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.