Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 26000 lb, 1/2In, 20ft

  • Mfr # 12DOSW10X20

  • Zoro # G6913286


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12DOSW10X20
Zoro #
G6913286
UPC #
697886619954
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
1/2 in
Length
20 ft.
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
10 1/4 in
Length of Sling Leg
19.2 ft
Master Link/Bail Opening Height
7 in
Master Link Inside Width
4 in
Hook Opening Width
5/8 in
Chain Trade Size
1/2 in
Sling Leg Length
20 ft
Master Link Inside Length
8 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 25/32 in
Finish
Chain Black Coating, Fittings Powder-Coated
Double Capacity @ 60 Degrees
26,000 lb.
Number of Chains
2
Attachment Type
Oblong Link and (2) Sling Hooks
Color
Black, Orange
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Material
Alloy Steel
Material
Steel
Item
Chain Sling
Sling Hardware Material
Steel
Overall Reach
20 ft.
Working Load Limit
26,000 lb
Standards
ASME B30.9, NACM, OSHA
Chain Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 60 Degrees
26,000 lb
Chain Grade
100
Number of Legs
2
Fitting Finish
Powder Coated
Fitting Material
Steel
Load Capacity @ 45 Degrees
21,200 lb
Fitting Color
Orange
Chain Adjustability
Fixed
Load Capacity @ 30 Degrees
15,000 lb
Hook Type Included
Sling Hook
Chain Color
Black

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.