Zoro Homepage

Chain Sling, Dbl Leg, 39100 lb, 5/8 In, 5 ft

  • Mfr # 58DOSW10X5

  • Zoro # G6654295


product price: $974.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58DOSW10X5
Zoro #
G6654295
UPC #
697886619961
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
5/8 in
Master Link/Bail Opening Height
8 3/4 in
Length of Sling Leg
4.1 ft
Master Link/Bail Opening Width
4 3/8 in
Length
5 ft.
Master Link/Bail Overall Height
13 1/2 in
Hook Opening Width
3/4 in
Master Link Inside Length
8 3/4 in
Chain Trade Size
5/8 in
Master Link Inside Width
4 3/8 in
Sling Leg Length
5 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
Grade
100
Hook Opening
2 1/32 in
Number of Chains
2
Working Load Limit
39,100 lb
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and (2) Sling Hooks
Includes
Chain Sling Safety Bulletin Rev 2.12
Overall Reach
5 ft.
Item
Chain Sling
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Double Capacity @ 60 Degrees
39,100 lb.
Material
Steel
Fitting Color
Orange
Number of Legs
2
Load Capacity @ 30 Degrees
22,600 lb
Chain Color
Black
Chain Finish
Black Oxide
Fitting Material
Steel
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 45 Degrees
32,000 lb
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Chain Grade
100
Hook Type Included
Sling Hook
Load Capacity @ 60 Degrees
39,100 lb

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees 22,600 lb, Load Capacity @ 45 Degrees 32,000 lb, Load Capacity @ 60 Degrees 39,100 lb, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.