Zoro Homepage

Chain Sling, Dbl Leg, 39100 lb, 5/8 In, 8 ft

  • Mfr # 58DOSW10X8

  • Zoro # G6558711


product price: $1,235.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58DOSW10X8
Zoro #
G6558711
UPC #
697886619985
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
5/8 in
Length of Sling Leg
7.1 ft
Master Link/Bail Overall Height
13 1/2 in
Master Link/Bail Opening Width
4 3/8 in
Length
8 ft.
Master Link/Bail Opening Height
8 3/4 in
Hook Opening Width
3/4 in
Master Link Inside Width
4 3/8 in
Sling Leg Length
8 ft
Chain Trade Size
5/8 in
Master Link Inside Length
8 3/4 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
Grade
100
Hook Opening
2 1/32 in
Color
Black, Orange
Sling Material
Alloy Steel
Working Load Limit
39,100 lb
Material
Steel
Double Capacity @ 60 Degrees
39,100 lb.
Includes
Chain Sling Safety Bulletin Rev 2.12
Attachment Type
Oblong Link and (2) Sling Hooks
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Finish
Chain Black Coating, Fittings Powder-Coated
Overall Reach
8 ft.
Number of Chains
2
Sling Hardware Material
Steel
Fitting Finish
Powder Coated
Chain Color
Black
Fitting Material
Steel
Hook Type Included
Sling Hook
Load Capacity @ 60 Degrees
39,100 lb
Chain Finish
Black Oxide
Load Capacity @ 45 Degrees
32,000 lb
Chain Adjustability
Fixed
Load Capacity @ 30 Degrees
22,600 lb
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Fitting Color
Orange
Number of Legs
2

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 8 ft, Number of Legs 2, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees 22,600 lb, Load Capacity @ 45 Degrees 32,000 lb, Load Capacity @ 60 Degrees 39,100 lb, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.