Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 39100 lb, 5/8In, 12ft

  • Mfr # 58DOSW10X12

  • Zoro # G6962277


product price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58DOSW10X12
Zoro #
G6962277
UPC #
697886620004
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
5/8 in
Length
12 ft.
Length of Sling Leg
11.1 ft
Master Link/Bail Opening Height
8 3/4 in
Master Link/Bail Overall Height
10 1/4 in
Master Link/Bail Opening Width
4 3/8 in
Chain Trade Size
5/8 in
Master Link Inside Width
4 3/8 in
Master Link Inside Length
8 3/4 in
Sling Leg Length
12 ft
Hook Opening Width
3/4 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
Grade
100
Hook Opening
2 1/32 in
Item
Chain Sling
Overall Reach
12 ft.
Double Capacity @ 60 Degrees
39,100 lb.
Sling Material
Alloy Steel
Number of Chains
2
Color
Black, Orange
Includes
Chain Sling Safety Bulletin Rev 2.12
Finish
Chain Black Coating, Fittings Powder-Coated
Material
Steel
Sling Hardware Material
Steel
Attachment Type
Oblong Link and (2) Sling Hooks
Standards
ASME B30.9, NACM, OSHA
Working Load Limit
39,100 lb
Chain Grade
100
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange
Load Capacity @ 30 Degrees
22,600 lb
Chain Adjustability
Fixed
Load Capacity @ 60 Degrees
39,100 lb
Chain Color
Black
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Load Capacity @ 45 Degrees
32,000 lb
Hook Type Included
Sling Hook
Number of Legs
2
Fitting Material
Steel

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees 22,600 lb, Load Capacity @ 45 Degrees 32,000 lb, Load Capacity @ 60 Degrees 39,100 lb, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.