Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 39100 lb, 5/8In, 14ft

  • Mfr # 58DOSW10X14

  • Zoro # G7251614


product price: $1,703.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58DOSW10X14
Zoro #
G7251614
UPC #
697886620011
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
5/8 in
Master Link/Bail Overall Height
10 1/4 in
Master Link/Bail Opening Width
4 3/8 in
Length
14 ft.
Master Link/Bail Opening Height
8 3/4 in
Length of Sling Leg
13.1 ft
Master Link Inside Width
4 3/8 in
Master Link Inside Length
8 3/4 in
Chain Trade Size
5/8 in
Hook Opening Width
3/4 in
Sling Leg Length
14 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
Grade
100
Hook Opening
2 1/32 in
Sling Material
Alloy Steel
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and (2) Sling Hooks
Number of Chains
2
Includes
Chain Sling Safety Bulletin Rev 2.12
Working Load Limit
39,100 lb
Material
Steel
Double Capacity @ 60 Degrees
39,100 lb.
Color
Black, Orange
Sling Hardware Material
Steel
Overall Reach
14 ft.
Finish
Chain Black Coating, Fittings Powder-Coated
Fitting Finish
Powder Coated
Hook Type Included
Sling Hook
Chain Grade
100
Fitting Material
Steel
Chain Adjustability
Fixed
Fitting Color
Orange
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 45 Degrees
32,000 lb
Number of Legs
2
Load Capacity @ 30 Degrees
22,600 lb
Load Capacity @ 60 Degrees
39,100 lb
Chain Color
Black
Chain Finish
Black Oxide

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 14 ft, Number of Legs 2, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees 22,600 lb, Load Capacity @ 45 Degrees 32,000 lb, Load Capacity @ 60 Degrees 39,100 lb, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.