Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 39100 lb, 5/8In, 18ft

  • Mfr # 58DOSW10X18

  • Zoro # G9890115


product price: $1,846.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58DOSW10X18
Zoro #
G9890115
UPC #
697886620035
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
5/8 in
Length of Sling Leg
17.1 ft
Master Link/Bail Opening Height
8 3/4 in
Master Link/Bail Opening Width
4 3/8 in
Length
18 ft.
Master Link/Bail Overall Height
13 1/2 in
Master Link Inside Length
8 3/4 in
Hook Opening Width
3/4 in
Master Link Inside Width
4 3/8 in
Sling Leg Length
18 ft
Chain Trade Size
5/8 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
Grade
100
Hook Opening
2 1/32 in
Standards
ASME B30.9, NACM, OSHA
Double Capacity @ 60 Degrees
39,100 lb.
Color
Black, Orange
Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Item
Chain Sling
Includes
Chain Sling Safety Bulletin Rev 2.12
Working Load Limit
39,100 lb
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Overall Reach
18 ft.
Attachment Type
Oblong Link and (2) Sling Hooks
Number of Chains
2
Fitting Color
Orange
Chain Adjustability
Fixed
Chain Color
Black
Load Capacity @ 60 Degrees
39,100 lb
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Chain Finish
Black Oxide
Chain Grade
100
Number of Legs
2
Load Capacity @ 45 Degrees
32,000 lb
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Load Capacity @ 30 Degrees
22,600 lb

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 18 ft, Number of Legs 2, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees 22,600 lb, Load Capacity @ 45 Degrees 32,000 lb, Load Capacity @ 60 Degrees 39,100 lb, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.