Zoro Homepage

Chain Sling, Dbl Leg, 39100 lb, 5/8In, 20ft

  • Mfr # 58DOSW10X20

  • Zoro # G9890106


product price: $2,391.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58DOSW10X20
Zoro #
G9890106
UPC #
697886620042
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
5/8 in
Master Link/Bail Opening Width
4 3/8 in
Length of Sling Leg
19.1 ft
Master Link/Bail Overall Height
13 1/2 in
Master Link/Bail Opening Height
8 3/4 in
Length
20 ft.
Master Link Inside Length
8 3/4 in
Master Link Inside Width
4 3/8 in
Hook Opening Width
3/4 in
Chain Trade Size
5/8 in
Sling Leg Length
20 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
22,600 lb
Sling Capacity @ 45 Degrees
3,200 lb
Sling Capacity @ 60 Degrees
39,100 lb
Grade
100
Hook Opening
2 1/32 in
Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Finish
Chain Black Coating, Fittings Powder-Coated
Double Capacity @ 60 Degrees
39,100 lb.
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Number of Chains
2
Attachment Type
Oblong Link and (2) Sling Hooks
Overall Reach
20 ft.
Sling Hardware Material
Steel
Working Load Limit
39,100 lb
Color
Black, Orange
Item
Chain Sling
Chain Color
Black
Number of Legs
2
Chain Adjustability
Fixed
Chain Grade
100
Fitting Color
Orange
Load Capacity @ 30 Degrees
22,600 lb
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 45 Degrees
32,000 lb
Chain Finish
Black Oxide
Fitting Material
Steel
Load Capacity @ 60 Degrees
39,100 lb

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees 22,600 lb, Load Capacity @ 45 Degrees 32,000 lb, Load Capacity @ 60 Degrees 39,100 lb, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.