Chain Sling, Dbl Leg, 59200 lb, 7/8 In, 8 ft

  • Mfr # 78DOSW8X8

  • Zoro # G6397422


product price: $2,934.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
34,200 lb
Sling Capacity @ 45 Degrees
48,400 lb
Sling Capacity @ 60 Degrees
59,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78DOSW8X8
Zoro #
G6397422
UPC #
697886174446
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
7/8 in
Length
8 ft.
Master Link/Bail Opening Width
6 in
Master Link/Bail Overall Height
14 1/2 in
Master Link/Bail Opening Height
12 in
Length of Sling Leg
6.7 ft
Master Link Inside Width
6 in
Chain Trade Size
7/8 in
Hook Opening Width
1 in
Sling Leg Length
8 ft
Master Link Inside Length
12 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
34,200 lb
Sling Capacity @ 45 Degrees
48,400 lb
Sling Capacity @ 60 Degrees
59,200 lb
Grade
80
Hook Opening
2 25/32 in
Finish
Chain Black Coating, Fittings Powder-Coated
Working Load Limit
59,200 lb
Includes
Chain Sling Safety Bulletin Rev 2.12
Material
Steel
Double Capacity @ 60 Degrees
59,200 lb.
Sling Material
Alloy Steel
Attachment Type
Oblong Link and (2) Sling Hooks
Sling Hardware Material
Steel
Color
Black, Orange
Overall Reach
8 ft.
Standards
ASME B30.9, NACM, OSHA
Number of Chains
2
Item
Chain Sling
Number of Legs
2
Load Capacity @ 60 Degrees
59,200 lb
Load Capacity @ 30 Degrees
34,200 lb
Load Capacity @ 45 Degrees
48,400 lb
Fitting Color
Orange
Chain Color
Black
Chain Grade
80
Fitting Finish
Powder Coated
Hook Type Included
Sling Hook
Chain Finish
Black Oxide
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 8 ft, Number of Legs 2, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees 34,200 lb, Load Capacity @ 45 Degrees 48,400 lb, Load Capacity @ 60 Degrees 59,200 lb, Hook Opening Width 1 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 6 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.