Zoro Homepage

Chain Sling, Dbl Leg, 59200 lb, 7/8In, 10ft

  • Mfr # 78DOSW8X10

  • Zoro # G9889923


product price: $3,631.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
34,200 lb
Sling Capacity @ 45 Degrees
48,400 lb
Sling Capacity @ 60 Degrees
59,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78DOSW8X10
Zoro #
G9889923
UPC #
697886174460
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
7/8 in
Length
10 ft.
Master Link/Bail Opening Width
6 in
Length of Sling Leg
8.7 ft
Master Link/Bail Overall Height
5 3/4 in
Master Link/Bail Opening Height
12 in
Chain Trade Size
7/8 in
Sling Leg Length
10 ft
Master Link Inside Width
6 in
Master Link Inside Length
12 in
Hook Opening Width
1 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
34,200 lb
Sling Capacity @ 45 Degrees
48,400 lb
Sling Capacity @ 60 Degrees
59,200 lb
Grade
80
Hook Opening
2 25/32 in
Attachment Type
Oblong Link and (2) Sling Hooks
Item
Chain Sling
Material
Steel
Overall Reach
10 ft.
Sling Material
Alloy Steel
Color
Black, Orange
Double Capacity @ 60 Degrees
59,200 lb.
Standards
ASME B30.9, NACM, OSHA
Working Load Limit
59,200 lb
Number of Chains
2
Sling Hardware Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Finish
Chain Black Coating, Fittings Powder-Coated
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Chain Color
Black
Fitting Material
Steel
Chain Grade
80
Number of Legs
2
Chain Finish
Black Oxide
Load Capacity @ 30 Degrees
34,200 lb
Fitting Finish
Powder Coated
Load Capacity @ 60 Degrees
59,200 lb
Load Capacity @ 45 Degrees
48,400 lb
Fitting Color
Orange

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees 34,200 lb, Load Capacity @ 45 Degrees 48,400 lb, Load Capacity @ 60 Degrees 59,200 lb, Hook Opening Width 1 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 6 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.