Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 61100 lb, 3/4 In, 6 ft

  • Mfr # 34DOSW10X6

  • Zoro # G6999072


product price: $1,750.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34DOSW10X6
Zoro #
G6999072
UPC #
697886620066
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
3/4 in
Length
6 ft.
Master Link/Bail Overall Height
15 1/2 in
Length of Sling Leg
4.8 ft
Master Link/Bail Opening Height
10 1/2 in
Master Link/Bail Opening Width
5 1/4 in
Hook Opening Width
29/32 in
Master Link Inside Width
5 1/4 in
Master Link Inside Length
10 1/2 in
Chain Trade Size
3/4 in
Sling Leg Length
6 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
Grade
100
Hook Opening
2 1/2 in
Overall Reach
6 ft.
Finish
Chain Black Coating, Fittings Powder-Coated
Attachment Type
Oblong Link and (2) Sling Hooks
Color
Black, Orange
Item
Chain Sling
Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Double Capacity @ 60 Degrees
61,100 lb.
Sling Hardware Material
Steel
Number of Chains
2
Sling Material
Alloy Steel
Working Load Limit
61,100 lb
Standards
ASME B30.9, NACM, OSHA
Load Capacity @ 45 Degrees
49,900 lb
Chain Grade
100
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Load Capacity @ 60 Degrees
61,100 lb
Chain Finish
Black Oxide
Hook Type Included
Sling Hook
Number of Legs
2
Load Capacity @ 30 Degrees
35,300 lb
Fitting Color
Orange
Chain Adjustability
Fixed
Chain Color
Black

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length 6 ft, Load Capacity @ 30 Degrees 35,300 lb, Load Capacity @ 45 Degrees 49,900 lb, Load Capacity @ 60 Degrees 61,100 lb, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.