Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 61100 lb, 3/4In, 10ft

  • Mfr # 34DOSW10X10

  • Zoro # G6600693


product price: $1,998.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34DOSW10X10
Zoro #
G6600693
UPC #
697886620080
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
3/4 in
Length
10 ft.
Master Link/Bail Overall Height
15 1/2 in
Master Link/Bail Opening Height
10 1/2 in
Master Link/Bail Opening Width
5 1/4 in
Length of Sling Leg
8.8 ft
Hook Opening Width
29/32 in
Master Link Inside Length
10 1/2 in
Master Link Inside Width
5 1/4 in
Chain Trade Size
3/4 in
Sling Leg Length
10 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
Grade
100
Hook Opening
2 1/2 in
Double Capacity @ 60 Degrees
61,100 lb.
Attachment Type
Oblong Link and (2) Sling Hooks
Material
Steel
Number of Chains
2
Working Load Limit
61,100 lb
Sling Hardware Material
Steel
Overall Reach
10 ft.
Includes
Chain Sling Safety Bulletin Rev 2.12
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Item
Chain Sling
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Load Capacity @ 45 Degrees
49,900 lb
Chain Grade
100
Chain Adjustability
Fixed
Load Capacity @ 30 Degrees
35,300 lb
Load Capacity @ 60 Degrees
61,100 lb
Chain Finish
Black Oxide
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange
Number of Legs
2
Chain Color
Black
Hook Type Included
Sling Hook
Fitting Material
Steel

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees 35,300 lb, Load Capacity @ 45 Degrees 49,900 lb, Load Capacity @ 60 Degrees 61,100 lb, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.