Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 61100 lb, 3/4In, 12ft

  • Mfr # 34DOSW10X12

  • Zoro # G9890097


product price: $2,063.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34DOSW10X12
Zoro #
G9890097
UPC #
697886620097
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
3/4 in
Master Link/Bail Overall Height
13 1/2 in
Length of Sling Leg
10.8 ft
Length
12 ft.
Master Link/Bail Opening Width
5 1/4 in
Master Link/Bail Opening Height
10 1/2 in
Chain Trade Size
3/4 in
Master Link Inside Width
5 1/4 in
Hook Opening Width
29/32 in
Master Link Inside Length
10 1/2 in
Sling Leg Length
12 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
Grade
100
Hook Opening
2 1/2 in
Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Overall Reach
12 ft.
Double Capacity @ 60 Degrees
61,100 lb.
Working Load Limit
61,100 lb
Attachment Type
Oblong Link and (2) Sling Hooks
Number of Chains
2
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Color
Black, Orange
Finish
Chain Black Coating, Fittings Powder-Coated
Fitting Finish
Powder Coated
Hook Type Included
Sling Hook
Load Capacity @ 60 Degrees
61,100 lb
Chain Adjustability
Fixed
Chain Finish
Black Oxide
Number of Legs
2
Fitting Color
Orange
Load Capacity @ 45 Degrees
49,900 lb
Chain Grade
100
Load Capacity @ 30 Degrees
35,300 lb
Chain Color
Black
Fitting Material
Steel
Maximum Operating Temperature
400 Degrees F

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees 35,300 lb, Load Capacity @ 45 Degrees 49,900 lb, Load Capacity @ 60 Degrees 61,100 lb, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.