Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 61100 lb, 3/4In, 14ft

  • Mfr # 34DOSW10X14

  • Zoro # G9890081


product price: $2,200.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34DOSW10X14
Zoro #
G9890081
UPC #
697886620103
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
3/4 in
Master Link/Bail Overall Height
13 1/2 in
Length of Sling Leg
12.8 ft
Length
14 ft.
Master Link/Bail Opening Width
5 1/4 in
Master Link/Bail Opening Height
10 1/2 in
Hook Opening Width
29/32 in
Master Link Inside Width
5 1/4 in
Master Link Inside Length
10 1/2 in
Chain Trade Size
3/4 in
Sling Leg Length
14 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
Grade
100
Hook Opening
2 1/2 in
Attachment Type
Oblong Link and (2) Sling Hooks
Standards
ASME B30.9, NACM, OSHA
Material
Steel
Sling Hardware Material
Steel
Sling Material
Alloy Steel
Color
Black, Orange
Includes
Chain Sling Safety Bulletin Rev 2.12
Double Capacity @ 60 Degrees
61,100 lb.
Finish
Chain Black Coating, Fittings Powder-Coated
Working Load Limit
61,100 lb
Overall Reach
14 ft.
Item
Chain Sling
Number of Chains
2
Chain Grade
100
Load Capacity @ 45 Degrees
49,900 lb
Fitting Color
Orange
Hook Type Included
Sling Hook
Number of Legs
2
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 60 Degrees
61,100 lb
Fitting Finish
Powder Coated
Load Capacity @ 30 Degrees
35,300 lb
Chain Color
Black
Chain Adjustability
Fixed
Chain Finish
Black Oxide
Fitting Material
Steel

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 14 ft, Number of Legs 2, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees 35,300 lb, Load Capacity @ 45 Degrees 49,900 lb, Load Capacity @ 60 Degrees 61,100 lb, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.