Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 61100 lb, 3/4In, 16ft

  • Mfr # 34DOSW10X16

  • Zoro # G9890072


product price: $2,374.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34DOSW10X16
Zoro #
G9890072
UPC #
697886620110
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
3/4 in
Length of Sling Leg
14.8 ft
Master Link/Bail Opening Height
10 1/2 in
Master Link/Bail Overall Height
15 1/2 in
Master Link/Bail Opening Width
5 1/4 in
Length
16 ft.
Sling Leg Length
16 ft
Master Link Inside Length
10 1/2 in
Chain Trade Size
3/4 in
Master Link Inside Width
5 1/4 in
Hook Opening Width
29/32 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
Grade
100
Hook Opening
2 1/2 in
Double Capacity @ 60 Degrees
61,100 lb.
Overall Reach
16 ft.
Sling Hardware Material
Steel
Attachment Type
Oblong Link and (2) Sling Hooks
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Chains
2
Material
Steel
Working Load Limit
61,100 lb
Color
Black, Orange
Item
Chain Sling
Sling Material
Alloy Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Standards
ASME B30.9, NACM, OSHA
Hook Type Included
Sling Hook
Load Capacity @ 45 Degrees
49,900 lb
Fitting Material
Steel
Chain Color
Black
Fitting Color
Orange
Load Capacity @ 60 Degrees
61,100 lb
Fitting Finish
Powder Coated
Number of Legs
2
Chain Finish
Black Oxide
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Load Capacity @ 30 Degrees
35,300 lb

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 16 ft, Number of Legs 2, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees 35,300 lb, Load Capacity @ 45 Degrees 49,900 lb, Load Capacity @ 60 Degrees 61,100 lb, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.