Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 61100 lb, 3/4In, 18ft

  • Mfr # 34DOSW10X18

  • Zoro # G9890063


product price: $2,593.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34DOSW10X18
Zoro #
G9890063
UPC #
697886620127
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
3/4 in
Length of Sling Leg
16.8 ft
Master Link/Bail Opening Height
10 1/2 in
Length
18 ft.
Master Link/Bail Opening Width
5 1/4 in
Master Link/Bail Overall Height
15 1/2 in
Master Link Inside Width
5 1/4 in
Hook Opening Width
29/32 in
Master Link Inside Length
10 1/2 in
Chain Trade Size
3/4 in
Sling Leg Length
18 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
35,300 lb
Sling Capacity @ 45 Degrees
49,900 lb
Sling Capacity @ 60 Degrees
61,100 lb
Grade
100
Hook Opening
2 1/2 in
Double Capacity @ 60 Degrees
61,100 lb.
Includes
Chain Sling Safety Bulletin Rev 2.12
Overall Reach
18 ft.
Sling Material
Alloy Steel
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Hardware Material
Steel
Working Load Limit
61,100 lb
Attachment Type
Oblong Link and (2) Sling Hooks
Material
Steel
Number of Chains
2
Color
Black, Orange
Load Capacity @ 30 Degrees
35,300 lb
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 45 Degrees
49,900 lb
Load Capacity @ 60 Degrees
61,100 lb
Chain Color
Black
Number of Legs
2
Chain Grade
100
Hook Type Included
Sling Hook
Fitting Material
Steel
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Fitting Color
Orange

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 18 ft, Number of Legs 2, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees 35,300 lb, Load Capacity @ 45 Degrees 49,900 lb, Load Capacity @ 60 Degrees 61,100 lb, Hook Opening Width 29/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.