Zoro Homepage

Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 5 ft

  • Mfr # 932DOSW10X5

  • Zoro # G6459975


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932DOSW10X5
Zoro #
G6459975
UPC #
697886619695
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
5 in
Master Link/Bail Overall Height
7 in
Length
5 ft.
Length of Sling Leg
4.4 ft
Master Link/Bail Opening Width
2 1/2 in
Master Link Inside Length
5 in
Chain Trade Size
9/32 in
Hook Opening Width
25/64 in
Master Link Inside Width
2 1/2 in
Sling Leg Length
5 ft

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
1 3/16 in
Finish
Chain Black Coating, Fittings Powder-Coated
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Hardware Material
Steel
Attachment Type
Oblong Link and (2) Sling Hooks
Number of Chains
2
Overall Reach
5 ft.
Material
Steel
Color
Black, Orange
Double Capacity @ 60 Degrees
7400 lb.
Sling Material
Alloy Steel
Working Load Limit
7400 lb
Chain Adjustability
Fixed
Load Capacity @ 45 Degrees
6,100 lb
Load Capacity @ 60 Degrees
7,400 lb
Fitting Color
Orange
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Powder Coated
Chain Color
Black
Load Capacity @ 30 Degrees
4,300 lb
Chain Finish
Black Oxide
Hook Type Included
Sling Hook
Fitting Material
Steel
Number of Legs
2
Chain Grade
100

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.