Zoro Homepage

Chain Sling, Dbl Leg, 7400 lb, 9/32In, 10ft

  • Mfr # 932DOSW10X10

  • Zoro # G7113784


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932DOSW10X10
Zoro #
G7113784
UPC #
697886619725
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Master Link/Bail Overall Height
7 in
Length of Sling Leg
9.4 ft
Length
10 ft.
Master Link/Bail Opening Height
5 in
Master Link/Bail Opening Width
2 1/2 in
Sling Leg Length
10 ft
Hook Opening Width
25/64 in
Chain Trade Size
9/32 in
Master Link Inside Length
5 in
Master Link Inside Width
2 1/2 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
1 3/16 in
Overall Reach
10 ft.
Sling Material
Alloy Steel
Item
Chain Sling
Attachment Type
Oblong Link and (2) Sling Hooks
Color
Black, Orange
Working Load Limit
7400 lb
Material
Steel
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Chains
2
Includes
Chain Sling Safety Bulletin Rev 2.12
Double Capacity @ 60 Degrees
7400 lb.
Chain Adjustability
Fixed
Number of Legs
2
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Load Capacity @ 60 Degrees
7,400 lb
Hook Type Included
Sling Hook
Chain Finish
Black Oxide
Load Capacity @ 45 Degrees
6,100 lb
Fitting Finish
Powder Coated
Chain Color
Black
Fitting Material
Steel
Load Capacity @ 30 Degrees
4,300 lb
Fitting Color
Orange

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.