Zoro Homepage

Chain Sling, Dbl Leg, 7400 lb, 9/32In, 20ft

  • Mfr # 932DOSW10X20

  • Zoro # G6959644


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932DOSW10X20
Zoro #
G6959644
UPC #
697886619770
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
5 in
Master Link/Bail Overall Height
6 1/2 in
Length
20 ft.
Master Link/Bail Opening Width
2 1/2 in
Length of Sling Leg
19.4 ft
Chain Trade Size
9/32 in
Master Link Inside Width
2 1/2 in
Sling Leg Length
20 ft
Master Link Inside Length
5 in
Hook Opening Width
25/64 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
1 3/16 in
Overall Reach
20 ft.
Working Load Limit
7400 lb
Sling Material
Alloy Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Material
Steel
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Double Capacity @ 60 Degrees
7400 lb.
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Number of Chains
2
Item
Chain Sling
Attachment Type
Oblong Link and (2) Sling Hooks
Number of Legs
2
Hook Type Included
Sling Hook
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Chain Adjustability
Fixed
Load Capacity @ 60 Degrees
7,400 lb
Fitting Color
Orange
Chain Color
Black
Chain Finish
Black Oxide
Load Capacity @ 30 Degrees
4,300 lb
Fitting Finish
Powder Coated
Chain Grade
100
Load Capacity @ 45 Degrees
6,100 lb

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.