Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 82600 lb, 1 In, 16 ft

  • Mfr # 1DOSW8X16

  • Zoro # G9890011


product price: $7,162.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DOSW8X16
Zoro #
G9890011
UPC #
697886174866
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
1 in
Master Link/Bail Opening Height
14 in
Master Link/Bail Opening Width
7 in
Master Link/Bail Overall Height
5 3/4 in
Length
16 ft.
Length of Sling Leg
14.5 ft
Sling Leg Length
16 ft
Master Link Inside Length
14 in
Hook Opening Width
1 3/16 in
Chain Trade Size
1 in
Master Link Inside Width
7 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
Grade
80
Hook Opening
3 1/8 in
Color
Black, Orange
Material
Steel
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Item
Chain Sling
Attachment Type
Oblong Link and (2) Sling Hooks
Working Load Limit
82,600 lb
Overall Reach
16 ft.
Standards
ASME B30.9, NACM, OSHA
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Chains
2
Double Capacity @ 60 Degrees
82,600 lb.
Includes
Chain Sling Safety Bulletin Rev 2.12
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Fitting Material
Steel
Number of Legs
2
Load Capacity @ 60 Degrees
82,600 lb
Chain Finish
Black Oxide
Chain Color
Black
Load Capacity @ 45 Degrees
67,400 lb
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Chain Grade
80
Load Capacity @ 30 Degrees
47,700 lb
Fitting Color
Orange

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 16 ft, Number of Legs 2, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees 47,700 lb, Load Capacity @ 45 Degrees 67,400 lb, Load Capacity @ 60 Degrees 82,600 lb, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 14 in, Master Link Inside Width 7 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.