Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Dbl Leg, 82600 lb, 1 In, 18 ft

  • Mfr # 1DOSW8X18

  • Zoro # G9890002


product price: $6,475.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DOSW8X18
Zoro #
G9890002
UPC #
697886174873
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
1 in
Master Link/Bail Opening Width
7 in
Master Link/Bail Overall Height
7 1/2 in
Master Link/Bail Opening Height
14 in
Length
18 ft.
Length of Sling Leg
16.5 ft
Chain Trade Size
1 in
Master Link Inside Length
14 in
Master Link Inside Width
7 in
Sling Leg Length
18 ft
Hook Opening Width
1 3/16 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
47,700 lb
Sling Capacity @ 45 Degrees
67,400 lb
Sling Capacity @ 60 Degrees
82,600 lb
Grade
80
Hook Opening
3 1/8 in
Overall Reach
18 ft.
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Standards
ASME B30.9, NACM, OSHA
Includes
Chain Sling Safety Bulletin Rev 2.12
Number of Chains
2
Working Load Limit
82,600 lb
Material
Steel
Double Capacity @ 60 Degrees
82,600 lb.
Color
Black, Orange
Item
Chain Sling
Attachment Type
Oblong Link and (2) Sling Hooks
Fitting Color
Orange
Chain Color
Black
Load Capacity @ 30 Degrees
47,700 lb
Load Capacity @ 45 Degrees
67,400 lb
Hook Type Included
Sling Hook
Chain Adjustability
Fixed
Fitting Material
Steel
Number of Legs
2
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Chain Grade
80
Load Capacity @ 60 Degrees
82,600 lb
Maximum Operating Temperature
400 Degrees F

Description

Double Leg Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 18 ft, Number of Legs 2, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees 47,700 lb, Load Capacity @ 45 Degrees 67,400 lb, Load Capacity @ 60 Degrees 82,600 lb, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 14 in, Master Link Inside Width 7 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.