Zoro Homepage

Chain Sling, G100, Alloy Stl, 10 ft L

  • Mfr # 30004G10

  • Zoro # G0575933


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
4300 lb.
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30004G10
Zoro #
G0575933
UPC #
697886300043
Country of Origin
United States

Dimensions

Chain Size
9/32 in
Length
10 ft.
Master Link/Bail Overall Height
7 in
Dimension B
3-3/6 in
Master Link/Bail Opening Height
3 1/8 in
Dimension C
1-1/16 in
Dimension A
2-7/8 in
Master Link/Bail Opening Width
2 7/8 in
Chain Trade Size
9/32 in
Hook Opening Width
1 1/64 in

Details

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
4300 lb.
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
1 1/32 in
Material
Alloy steel
Item
Chain Sling
Attachment Type
Control Plate and (2) Sling Hooks
Overall Reach
10 ft.
Includes
AAL Warning Sheet Rev 511
Number of Chains
2
Sling Material
Alloy Steel
Working Load Limit
4300 lb
Double Capacity @ 60 Degrees
7400 lb.
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Single Capacity
4300 lb.
Color
Black, Yellow
Finish
Powder Coated
Load Capacity @ 60 Degrees
7,400 lb
Chain Color
Black
Fitting Finish
Powder Coated
Fitting Color
Yellow
Hook Type Included
Sling Hook
Chain Grade
100
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
4,300 lb
Fitting Material
Steel
Number of Legs
1, 2
Chain Finish
Black Oxide
Chain Adjustability
Adjustable

Description

Adjust-A-Link(TM) Chain Sling, Sling Type Not Applicable, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length Not Applicable, Number of Legs 1, 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 1 1/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.