Zoro Homepage

Chain Sling, G100, Alloy Stl, 10 ft L

  • Mfr # 30005G10

  • Zoro # G0290236


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30005G10
Zoro #
G0290236
UPC #
697886300050
Country of Origin
United States

Dimensions

Chain Size
3/8 in
Master Link/Bail Opening Width
3 3/4 in
Master Link/Bail Opening Height
4 1/8 in
Length
10 ft.
Dimension B
4-1/8 in
Master Link/Bail Overall Height
9 in
Dimension A
3-3/4 in
Dimension C
1-9/16 in
Hook Opening Width
1 7/16 in
Chain Trade Size
3/8 in

Details

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 13/32 in
Item
Chain Sling
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Single Capacity
8800 lb.
Finish
Powder Coated
Color
Black, Yellow
Overall Reach
10 ft.
Double Capacity @ 60 Degrees
15,200 lb.
Sling Material
Alloy Steel
Material
Alloy steel
Attachment Type
Control Plate and (2) Sling Hooks
Working Load Limit
8800 lb
Number of Chains
2
Includes
AAL Warning Sheet Rev 511
Fitting Color
Yellow
Chain Finish
Black Oxide
Chain Grade
100
Chain Adjustability
Adjustable
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
8,800 lb
Fitting Material
Steel
Hook Type Included
Sling Hook
Load Capacity @ 60 Degrees
15,200 lb
Number of Legs
1, 2
Chain Color
Black

Description

Adjust-A-Link(TM) Chain Sling, Sling Type Not Applicable, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length Not Applicable, Number of Legs 1, 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 7/16 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.