Zoro Homepage

Chain Sling, G100, Alloy Stl, 6 ft L

  • Mfr # 30003G10

  • Zoro # G1393673


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30003G10
Zoro #
G1393673
UPC #
697886300036
Country of Origin
United States

Dimensions

Chain Size
9/32 in
Dimension A
2-7/8 in
Dimension C
1-1/16 in
Master Link/Bail Opening Width
2 7/8 in
Length
6 ft.
Master Link/Bail Overall Height
7 in
Dimension B
3-3/6 in
Master Link/Bail Opening Height
3 1/8 in
Chain Trade Size
9/32 in
Hook Opening Width
1 1/64 in

Description

Chain Sling, Sling Type Not Applicable, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length Not Applicable, Number of Legs 1, 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 1 1/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.