Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, G100, Aly Stl, 10 ft L

  • Mfr # 30007

  • Zoro # G4765747


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
12,000 lb
Sling Capacity @ 45 Degrees
17,000 lb
Sling Capacity @ 60 Degrees
20,800 lb
Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30007
Zoro #
G4765747
UPC #
697886300074
Country of Origin
United States

Dimensions

Chain Size
1/2 in
Master Link/Bail Opening Width
5 3/8 in
Length
10 ft.
Master Link/Bail Overall Height
13 1/2 in
Master Link/Bail Opening Height
8 3/8 in
Hook Opening Width
1 25/32 in
Chain Trade Size
1/2 in

Details

Number of Sling Legs
2
Sling Capacity @ 30 Degrees
12,000 lb
Sling Capacity @ 45 Degrees
17,000 lb
Sling Capacity @ 60 Degrees
20,800 lb
Grade
100
Hook Opening
1 25/32 in
Working Load Limit
12,000 lb Single, 20,800 lb Double
Includes
AAL Warning Sheet Rev 511
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Chains
2
Material
Alloy steel
Double Capacity @ 60 Degrees
20,800 lb.
Overall Reach
10 ft.
Standards
ASME B30.9, NACM, OSHA
Single Capacity
12,000 lb.
Attachment Type
Control Plate and (2) Sling Hooks
Item
Chain Sling
Sling Hardware Material
Steel
Sling Material
Alloy Steel
Color
Black, Yellow
Hook Type Included
Sling Hook
Chain Color
Black
Number of Legs
1, 2
Chain Grade
100
Chain Finish
Black Oxide
Load Capacity @ 90 Degrees
12,000 lb
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Load Capacity @ 60 Degrees
20,800 lb
Chain Adjustability
Adjustable
Fitting Color
Yellow
Fitting Finish
Powder Coated

Description

Adjust-A-Link(TM) Chain Sling, Sling Type Not Applicable, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length Not Applicable, Number of Legs 1, 2, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees 20,800 lb, Hook Opening Width 1 25/32 in, Load Capacity @ 90 Degrees 12,000 lb, Hook Type Included Sling Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.