Zoro Homepage

Chain Sling, G100SGG, 9/32 in., 5 ft.

  • Mfr # 932SGGW10X5

  • Zoro # G9606676


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932SGGW10X5
Zoro #
G9606676
UPC #
697886864385
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
9/32 in
Length
5 ft.
Chain Trade Size
9/32 in
Hook Opening Width
25/64 in
Master Link Inside Width
2 1/2 in
Sling Leg Length
5 ft
Master Link Inside Length
5 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
1 3/16 in
Single Capacity
4300 lb.
Standards
ASME B30.9, NACM, OSHA 1910.184
Includes
Proof Test Certificate
Overall Reach
5 ft.
Number of Chains
1
Attachment Type
Grab Hook Each End
Color
Black, Orange
Sling Material
Alloy Steel
Item
Chain Sling
Material
Alloy steel
Sling Hardware Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Legs
1
Hook Type Included
Grab Hook
Chain Grade
100
Chain Adjustability
Fixed
Chain Finish
Black Oxide
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Chain Color
Black
Fitting Color
Orange
Load Capacity @ 90 Degrees
4,300 lb

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 25/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.