Chain Sling, Sngl Leg, 15000 lb, 1/2In, 10ft

  • Mfr # 12SOSW10X10

  • Zoro # G6712027


product price:  $557.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12SOSW10X10
Zoro #
G6712027
UPC #
697886619367
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
1/2 in
Master Link/Bail Overall Height
10 1/4 in
Length
10 ft.
Master Link/Bail Opening Height
7 in
Master Link/Bail Opening Width
3 1/2 in
Length of Sling Leg
9.2 ft
Master Link Inside Width
4 in
Sling Leg Length
10 ft
Hook Opening Width
5/8 in
Master Link Inside Length
8 in
Chain Trade Size
1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 25/32 in
Finish
Chain Black Coating, Fittings Powder-Coated
Material
Steel
Standards
ASME B30.9, NACM, OSHA
Number of Chains
1
Working Load Limit
15,000 lb
Single Capacity
15,000 lb.
Includes
Chain Sling Safety Bulletin Rev 2.12
Item
Single Leg Chain Sling
Color
Black, Orange
Sling Hardware Material
Steel
Overall Reach
10 ft.
Attachment Type
Oblong Link and Sling Hook
Sling Material
Alloy Steel
Fitting Color
Orange
Chain Color
Black
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Load Capacity @ 90 Degrees
15,000 lb
Chain Grade
100
Fitting Finish
Powder Coated
Number of Legs
1
Fitting Material
Steel
Maximum Operating Temperature
400 Degrees F
Chain Finish
Black Oxide

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.