Chain Sling, Sngl Leg, 15000 lb, 1/2In, 14ft

  • Mfr # 12SOSW10X14

  • Zoro # G6943797


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12SOSW10X14
Zoro #
G6943797
UPC #
697886619381
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
1/2 in
Master Link/Bail Opening Height
7 in
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Width
3 1/2 in
Length
14 ft.
Length of Sling Leg
13.2 ft
Chain Trade Size
1/2 in
Master Link Inside Length
8 in
Sling Leg Length
14 ft
Master Link Inside Width
4 in
Hook Opening Width
5/8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 25/32 in
Color
Black, Orange
Material
Steel
Standards
ASME B30.9, NACM, OSHA
Number of Chains
1
Item
Single Leg Chain Sling
Includes
Chain Sling Safety Bulletin Rev 2.12
Finish
Chain Black Coating, Fittings Powder-Coated
Overall Reach
14 ft.
Single Capacity
15,000 lb.
Attachment Type
Oblong Link and Sling Hook
Working Load Limit
15,000 lb
Sling Hardware Material
Steel
Sling Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Load Capacity @ 90 Degrees
15,000 lb
Chain Grade
100
Chain Color
Black
Chain Adjustability
Fixed
Fitting Color
Orange
Fitting Finish
Powder Coated
Hook Type Included
Sling Hook
Chain Finish
Black Oxide
Number of Legs
1

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 14 ft, Number of Legs 1, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.