Chain Sling, Sngl Leg, 15000 lb, 1/2In, 16ft

  • Mfr # 12SOSW10X16

  • Zoro # G6460702


product price:  $618.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12SOSW10X16
Zoro #
G6460702
UPC #
697886619398
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
1/2 in
Length of Sling Leg
15.2 ft
Master Link/Bail Opening Width
3 1/2 in
Length
16 ft.
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Height
7 in
Hook Opening Width
5/8 in
Chain Trade Size
1/2 in
Sling Leg Length
16 ft
Master Link Inside Width
4 in
Master Link Inside Length
8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 25/32 in
Sling Hardware Material
Steel
Single Capacity
15,000 lb.
Item
Single Leg Chain Sling
Standards
ASME B30.9, NACM, OSHA
Working Load Limit
15,000 lb
Sling Material
Alloy Steel
Color
Black, Orange
Number of Chains
1
Overall Reach
16 ft.
Finish
Chain Black Coating, Fittings Powder-Coated
Attachment Type
Oblong Link and Sling Hook
Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Chain Grade
100
Load Capacity @ 90 Degrees
15,000 lb
Chain Color
Black
Chain Adjustability
Fixed
Chain Finish
Black Oxide
Fitting Color
Orange
Number of Legs
1
Fitting Material
Steel
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 16 ft, Number of Legs 1, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.