Chain Sling, Sngl Leg, 15000 lb, 1/2In, 18ft

  • Mfr # 12SOSW10X18

  • Zoro # G6496734


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12SOSW10X18
Zoro #
G6496734
UPC #
697886619404
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
1/2 in
Master Link/Bail Opening Height
7 in
Length
18 ft.
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Width
3 1/2 in
Length of Sling Leg
17.2 ft
Master Link Inside Length
8 in
Hook Opening Width
5/8 in
Master Link Inside Width
4 in
Chain Trade Size
1/2 in
Sling Leg Length
18 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 25/32 in
Single Capacity
15,000 lb.
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Hardware Material
Steel
Overall Reach
18 ft.
Sling Material
Alloy Steel
Working Load Limit
15,000 lb
Number of Chains
1
Item
Single Leg Chain Sling
Material
Steel
Color
Black, Orange
Includes
Chain Sling Safety Bulletin Rev 2.12
Standards
ASME B30.9, NACM, OSHA
Attachment Type
Oblong Link and Sling Hook
Number of Legs
1
Fitting Color
Orange
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Powder Coated
Chain Grade
100
Chain Finish
Black Oxide
Fitting Material
Steel
Hook Type Included
Sling Hook
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
15,000 lb
Chain Color
Black

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 18 ft, Number of Legs 1, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.