Chain Sling, Sngl Leg, 15000 lb, 1/2In, 20ft

  • Mfr # 12SOSW10X20

  • Zoro # G7010281


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12SOSW10X20
Zoro #
G7010281
UPC #
697886619411
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
1/2 in
Master Link/Bail Opening Height
7 in
Length of Sling Leg
19.2 ft
Master Link/Bail Opening Width
3 1/2 in
Length
20 ft.
Master Link/Bail Overall Height
10 1/4 in
Chain Trade Size
1/2 in
Sling Leg Length
20 ft
Master Link Inside Width
4 in
Hook Opening Width
5/8 in
Master Link Inside Length
8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 25/32 in
Sling Material
Alloy Steel
Attachment Type
Oblong Link and Sling Hook
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Number of Chains
1
Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Working Load Limit
15,000 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Single Capacity
15,000 lb.
Color
Black, Orange
Overall Reach
20 ft.
Sling Hardware Material
Steel
Hook Type Included
Sling Hook
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Fitting Color
Orange
Chain Grade
100
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
15,000 lb
Number of Legs
1
Fitting Material
Steel

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.