Chain Sling, Sngl Leg, 15000 lb, 1/2In, 5ft

  • Mfr # 12SOSW10X5

  • Zoro # G7053575


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12SOSW10X5
Zoro #
G7053575
UPC #
697886619336
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
1/2 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Opening Height
7 in
Length of Sling Leg
4.2 ft
Length
5 ft.
Master Link/Bail Overall Height
10 1/4 in
Master Link Inside Length
8 in
Hook Opening Width
5/8 in
Sling Leg Length
5 ft
Chain Trade Size
1/2 in
Master Link Inside Width
4 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 25/32 in
Overall Reach
5 ft.
Number of Chains
1
Single Capacity
15,000 lb.
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Finish
Chain Black Coating, Fittings Powder-Coated
Includes
Chain Sling Safety Bulletin Rev 2.12
Sling Hardware Material
Steel
Material
Steel
Sling Material
Alloy Steel
Attachment Type
Oblong Link and Sling Hook
Color
Black, Orange
Working Load Limit
15,000 lb
Chain Finish
Black Oxide
Number of Legs
1
Fitting Material
Steel
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
15,000 lb
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Fitting Color
Orange
Hook Type Included
Sling Hook
Chain Grade
100

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.