Chain Sling, Sngl Leg, 15000 lb, 1/2In, 8ft

  • Mfr # 12SOSW10X8

  • Zoro # G7029827


product price:  $492.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12SOSW10X8
Zoro #
G7029827
UPC #
697886619350
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
1/2 in
Master Link/Bail Overall Height
10 1/4 in
Master Link/Bail Opening Width
3 1/2 in
Length
8 ft.
Master Link/Bail Opening Height
7 in
Length of Sling Leg
7.2 ft
Sling Leg Length
8 ft
Master Link Inside Length
8 in
Master Link Inside Width
4 in
Hook Opening Width
5/8 in
Chain Trade Size
1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 25/32 in
Single Capacity
15,000 lb.
Material
Steel
Standards
ASME B30.9, NACM, OSHA
Working Load Limit
15,000 lb
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Finish
Chain Black Coating, Fittings Powder-Coated
Overall Reach
8 ft.
Number of Chains
1
Item
Single Leg Chain Sling
Attachment Type
Oblong Link and Sling Hook
Color
Black, Orange
Number of Legs
1
Hook Type Included
Sling Hook
Fitting Color
Orange
Chain Adjustability
Fixed
Fitting Material
Steel
Chain Grade
100
Chain Finish
Black Oxide
Chain Color
Black
Load Capacity @ 90 Degrees
15,000 lb
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Powder Coated

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 5/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.