Chain Sling, Sngl Leg, 22600 lb, 5/8In, 12ft

  • Mfr # 58SOSW10X12

  • Zoro # G6963932


product price:  $836.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Chain Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58SOSW10X12
Zoro #
G6963932
UPC #
697886619466
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
5/8 in
Length
12 ft.
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Opening Height
7 in
Length of Sling Leg
11.2 ft
Sling Leg Length
12 ft
Chain Trade Size
5/8 in
Hook Opening Width
3/4 in
Master Link Inside Width
4 in
Master Link Inside Length
8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Hook Opening
2 1/32 in
Standards
ASME B30.9, NACM, OSHA
Single Capacity
22,600 lb.
Color
Black, Orange
Number of Chains
1
Working Load Limit
22,600 lb
Finish
Chain Black Coating, Fittings Powder-Coated
Overall Reach
12 ft.
Sling Material
Alloy Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Material
Steel
Sling Hardware Material
Steel
Attachment Type
Oblong Link and Sling Hook
Item
Single Leg Chain Sling
Chain Grade
100
Fitting Material
Steel
Fitting Finish
Powder Coated
Chain Color
Black
Load Capacity @ 90 Degrees
22,600 lb
Chain Finish
Black Oxide
Number of Legs
1
Hook Type Included
Sling Hook
Maximum Operating Temperature
400 Degrees F
Fitting Color
Orange
Chain Adjustability
Fixed

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees 22,600 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.