Chain Sling, Sngl Leg, 22600 lb, 5/8In, 14ft

  • Mfr # 58SOSW10X14

  • Zoro # G6542164


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Chain Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58SOSW10X14
Zoro #
G6542164
UPC #
697886619473
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
5/8 in
Length
14 ft.
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Opening Height
7 in
Length of Sling Leg
13.2 ft
Master Link/Bail Overall Height
9 in
Master Link Inside Length
8 in
Sling Leg Length
14 ft
Master Link Inside Width
4 in
Chain Trade Size
5/8 in
Hook Opening Width
3/4 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Hook Opening
2 1/32 in
Overall Reach
14 ft.
Includes
Chain Sling Safety Bulletin Rev 2.12
Number of Chains
1
Item
Chain Sling
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Material
Alloy Steel
Attachment Type
Oblong Link and Sling Hook
Single Capacity
22,600 lb.
Material
Steel
Color
Black, Orange
Working Load Limit
22,600 lb
Chain Adjustability
Fixed
Chain Finish
Black Oxide
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Fitting Color
Orange
Load Capacity @ 90 Degrees
22,600 lb
Fitting Finish
Powder Coated
Chain Grade
100
Hook Type Included
Sling Hook
Number of Legs
1

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 14 ft, Number of Legs 1, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees 22,600 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.