Chain Sling, Sngl Leg, 22600 lb, 5/8In, 18ft

  • Mfr # 58SOSW10X18

  • Zoro # G6881366


product price:  $978.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Chain Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58SOSW10X18
Zoro #
G6881366
UPC #
697886619497
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
5/8 in
Master Link/Bail Opening Width
3 1/2 in
Length
18 ft.
Master Link/Bail Overall Height
9 in
Master Link/Bail Opening Height
7 in
Length of Sling Leg
17.2 ft
Hook Opening Width
3/4 in
Sling Leg Length
18 ft
Master Link Inside Width
4 in
Chain Trade Size
5/8 in
Master Link Inside Length
8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Hook Opening
2 1/32 in
Working Load Limit
22,600 lb
Color
Black, Orange
Material
Steel
Overall Reach
18 ft.
Number of Chains
1
Item
Single Leg Chain Sling
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Material
Alloy Steel
Sling Hardware Material
Steel
Attachment Type
Oblong Link and Sling Hook
Single Capacity
22,600 lb.
Standards
ASME B30.9, NACM, OSHA
Includes
Chain Sling Safety Bulletin Rev 2.12
Load Capacity @ 90 Degrees
22,600 lb
Maximum Operating Temperature
400 Degrees F
Chain Color
Black
Number of Legs
1
Chain Finish
Black Oxide
Chain Adjustability
Fixed
Fitting Color
Orange
Fitting Finish
Powder Coated
Fitting Material
Steel
Hook Type Included
Sling Hook
Chain Grade
100

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 18 ft, Number of Legs 1, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees 22,600 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.