Chain Sling, Sngl Leg, 22600 lb, 5/8In, 20ft

  • Mfr # 58SOSW10X20

  • Zoro # G6854793


product price:  $1,147.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Chain Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58SOSW10X20
Zoro #
G6854793
UPC #
697886619503
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
5/8 in
Master Link/Bail Opening Height
7 in
Length of Sling Leg
19.2 ft
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
10 1/4 in
Length
20 ft.
Master Link Inside Length
8 in
Hook Opening Width
3/4 in
Master Link Inside Width
4 in
Chain Trade Size
5/8 in
Sling Leg Length
20 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Hook Opening
2 1/32 in
Single Capacity
22,600 lb.
Sling Hardware Material
Steel
Sling Material
Alloy Steel
Item
Single Leg Chain Sling
Overall Reach
20 ft.
Working Load Limit
22,600 lb
Standards
ASME B30.9, NACM, OSHA
Material
Steel
Number of Chains
1
Attachment Type
Oblong Link and Sling Hook
Includes
Chain Sling Safety Bulletin Rev 2.12
Color
Black, Orange
Finish
Chain Black Coating, Fittings Powder-Coated
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Hook Type Included
Sling Hook
Chain Grade
100
Fitting Color
Orange
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
22,600 lb
Chain Finish
Black Oxide
Chain Color
Black
Number of Legs
1
Fitting Material
Steel

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees 22,600 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.