Chain Sling, Sngl Leg, 22600 lb, 5/8In, 5ft

  • Mfr # 58SOSW10X5

  • Zoro # G7008041


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Chain Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58SOSW10X5
Zoro #
G7008041
UPC #
697886619428
Country of Origin
United States

Dimensions

Sling Length
5 ft
Chain Size
5/8 in
Master Link/Bail Overall Height
10 1/4 in
Master Link/Bail Opening Height
7 in
Master Link/Bail Opening Width
3 1/2 in
Length
5 ft.
Length of Sling Leg
4.2 ft
Master Link Inside Length
8 in
Hook Opening Width
3/4 in
Sling Leg Length
5 ft
Master Link Inside Width
4 in
Chain Trade Size
5/8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Hook Opening
2 1/32 in
Overall Reach
5 ft.
Color
Black, Orange
Working Load Limit
22,600 lb
Number of Chains
1
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Attachment Type
Oblong Link and Sling Hook
Includes
Chain Sling Safety Bulletin Rev 2.12
Finish
Chain Black Coating, Fittings Powder-Coated
Single Capacity
22,600 lb.
Item
Chain Sling
Material
Steel
Sling Material
Alloy Steel
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
22,600 lb
Chain Color
Black
Fitting Material
Steel
Chain Grade
100
Fitting Color
Orange
Number of Legs
1
Chain Finish
Black Oxide

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees 22,600 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.