Chain Sling, Sngl Leg, 22600 lb, 5/8In, 8ft

  • Mfr # 58SOSW10X8

  • Zoro # G7104982


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Chain Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58SOSW10X8
Zoro #
G7104982
UPC #
697886619442
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
5/8 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
10 1/4 in
Master Link/Bail Opening Height
7 in
Length
8 ft.
Length of Sling Leg
7.2 ft
Master Link Inside Length
8 in
Sling Leg Length
8 ft
Master Link Inside Width
4 in
Hook Opening Width
3/4 in
Chain Trade Size
5/8 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
22,600 lb
Grade
100
Hook Opening
2 1/32 in
Material
Steel
Sling Hardware Material
Steel
Number of Chains
1
Finish
Chain Black Coating, Fittings Powder-Coated
Overall Reach
8 ft.
Color
Black, Orange
Includes
Chain Sling Safety Bulletin Rev 2.12
Attachment Type
Oblong Link and Sling Hook
Single Capacity
22,600 lb.
Working Load Limit
22,600 lb
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Item
Chain Sling
Maximum Operating Temperature
400 Degrees F
Number of Legs
1
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Hook Type Included
Sling Hook
Chain Color
Black
Chain Finish
Black Oxide
Chain Grade
100
Fitting Material
Steel
Fitting Color
Orange
Load Capacity @ 90 Degrees
22,600 lb

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 3/4 in, Load Capacity @ 90 Degrees 22,600 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.