Chain Sling, Sngl Leg, 34200 lb, 7/8In, 10ft

  • Mfr # 78SOSW8X10

  • Zoro # G6994477


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Chain Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78SOSW8X10
Zoro #
G6994477
UPC #
697886171605
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
7/8 in
Master Link/Bail Opening Width
5 1/4 in
Length of Sling Leg
8.8 ft
Master Link/Bail Overall Height
15 1/2 in
Length
10 ft.
Master Link/Bail Opening Height
10 1/2 in
Master Link Inside Length
10 1/2 in
Master Link Inside Width
5 1/4 in
Chain Trade Size
7/8 in
Hook Opening Width
1 in
Sling Leg Length
10 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Hook Opening
2 25/32 in
Sling Material
Alloy Steel
Attachment Type
Oblong Link and Sling Hook
Single Capacity
34,200 lb.
Working Load Limit
34,200 lb
Overall Reach
10 ft.
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Sling Hardware Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Item
Chain Sling
Material
Steel
Standards
ASME B30.9, NACM, OSHA
Number of Chains
1
Chain Color
Black
Number of Legs
1
Fitting Finish
Powder Coated
Chain Finish
Black Oxide
Hook Type Included
Sling Hook
Load Capacity @ 90 Degrees
34,200 lb
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Fitting Color
Orange
Chain Grade
80

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 in, Load Capacity @ 90 Degrees 34,200 lb, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.