Chain Sling, Sngl Leg, 34200 lb, 7/8In, 14ft

  • Mfr # 78SOSW8X14

  • Zoro # G7142466


product price: $2,222.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Chain Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78SOSW8X14
Zoro #
G7142466
UPC #
697886171629
Country of Origin
United States

Dimensions

Sling Length
14 ft
Chain Size
7/8 in
Master Link/Bail Opening Width
5 1/4 in
Length
14 ft.
Length of Sling Leg
12.8 ft
Master Link/Bail Overall Height
15 1/2 in
Master Link/Bail Opening Height
10 1/2 in
Chain Trade Size
7/8 in
Master Link Inside Length
10 1/2 in
Hook Opening Width
1 in
Master Link Inside Width
5 1/4 in
Sling Leg Length
14 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Hook Opening
2 25/32 in
Working Load Limit
34,200 lb
Overall Reach
14 ft.
Standards
ASME B30.9, NACM, OSHA
Item
Chain Sling
Single Capacity
34,200 lb.
Sling Material
Alloy Steel
Number of Chains
1
Sling Hardware Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Attachment Type
Oblong Link and Sling Hook
Material
Steel
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Chain Finish
Black Oxide
Chain Color
Black
Chain Grade
80
Fitting Color
Orange
Number of Legs
1
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
34,200 lb
Chain Adjustability
Fixed
Fitting Finish
Powder Coated
Fitting Material
Steel
Hook Type Included
Sling Hook

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 14 ft, Number of Legs 1, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 in, Load Capacity @ 90 Degrees 34,200 lb, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.