Chain Sling, Sngl Leg, 34200 lb, 7/8In, 18ft

  • Mfr # 78SOSW8X18

  • Zoro # G9889862


product price:  $2,151.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Chain Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78SOSW8X18
Zoro #
G9889862
UPC #
697886171650
Country of Origin
United States

Dimensions

Sling Length
18 ft
Chain Size
7/8 in
Master Link/Bail Opening Height
10 1/2 in
Master Link/Bail Overall Height
15 1/2 in
Length of Sling Leg
16.8 ft
Length
18 ft.
Master Link/Bail Opening Width
5 1/4 in
Sling Leg Length
18 ft
Hook Opening Width
1 in
Master Link Inside Width
5 1/4 in
Chain Trade Size
7/8 in
Master Link Inside Length
10 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Hook Opening
2 25/32 in
Single Capacity
34,200 lb.
Finish
Chain Black Coating, Fittings Powder-Coated
Color
Black, Orange
Attachment Type
Oblong Link and Sling Hook
Working Load Limit
34,200 lb
Item
Chain Sling
Sling Hardware Material
Steel
Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Number of Chains
1
Overall Reach
18 ft.
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Fitting Finish
Powder Coated
Maximum Operating Temperature
400 Degrees F
Fitting Material
Steel
Chain Grade
80
Hook Type Included
Sling Hook
Number of Legs
1
Chain Adjustability
Fixed
Fitting Color
Orange
Load Capacity @ 90 Degrees
34,200 lb
Chain Color
Black
Chain Finish
Black Oxide

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 18 ft, Number of Legs 1, Sling Leg Length 18 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 in, Load Capacity @ 90 Degrees 34,200 lb, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.