Chain Sling, Sngl Leg, 34200 lb, 7/8In, 20ft

  • Mfr # 78SOSW8X20

  • Zoro # G9889853


product price: $2,758.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Chain Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78SOSW8X20
Zoro #
G9889853
UPC #
697886171667
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
7/8 in
Master Link/Bail Opening Height
10 1/2 in
Master Link/Bail Opening Width
5 1/4 in
Master Link/Bail Overall Height
15 1/2 in
Length of Sling Leg
18.8 ft
Length
20 ft.
Master Link Inside Width
5 1/4 in
Sling Leg Length
20 ft
Chain Trade Size
7/8 in
Hook Opening Width
1 in
Master Link Inside Length
10 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Hook Opening
2 25/32 in
Working Load Limit
34,200 lb
Standards
ASME B30.9, NACM, OSHA
Finish
Chain Black Coating, Fittings Powder-Coated
Number of Chains
1
Sling Hardware Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Item
Chain Sling
Material
Steel
Overall Reach
20 ft.
Sling Material
Alloy Steel
Single Capacity
34,200 lb.
Attachment Type
Oblong Link and Sling Hook
Color
Black, Orange
Hook Type Included
Sling Hook
Chain Grade
80
Chain Adjustability
Fixed
Fitting Material
Steel
Number of Legs
1
Fitting Color
Orange
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
34,200 lb
Chain Finish
Black Oxide
Chain Color
Black
Fitting Finish
Powder Coated

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 in, Load Capacity @ 90 Degrees 34,200 lb, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.