Chain Sling, Sngl Leg, 34200 lb, 7/8In, 8ft

  • Mfr # 78SOSW8X8

  • Zoro # G6482585


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Chain Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78SOSW8X8
Zoro #
G6482585
UPC #
697886171582
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
7/8 in
Length
8 ft.
Master Link/Bail Overall Height
15 1/2 in
Master Link/Bail Opening Height
10 1/2 in
Length of Sling Leg
6.8 ft
Master Link/Bail Opening Width
5 1/4 in
Master Link Inside Width
5 1/4 in
Hook Opening Width
1 in
Chain Trade Size
7/8 in
Sling Leg Length
8 ft
Master Link Inside Length
10 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
34,200 lb
Grade
80
Hook Opening
2 25/32 in
Sling Material
Alloy Steel
Item
Chain Sling
Finish
Chain Black Coating, Fittings Powder-Coated
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Color
Black, Orange
Material
Steel
Includes
Chain Sling Safety Bulletin Rev 2.12
Single Capacity
34,200 lb.
Working Load Limit
34,200 lb
Overall Reach
8 ft.
Attachment Type
Oblong Link and Sling Hook
Number of Chains
1
Chain Finish
Black Oxide
Chain Color
Black
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
34,200 lb
Fitting Color
Orange
Chain Grade
80
Hook Type Included
Sling Hook
Fitting Material
Steel
Fitting Finish
Powder Coated
Number of Legs
1
Maximum Operating Temperature
400 Degrees F

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 in, Load Capacity @ 90 Degrees 34,200 lb, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.